missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tychem™ NP570

Ideal protection where tasks present the dual risk of chemical exposure and cut. Provides level E cut protection and first-class defence against acids, caustics, solvents, grease and oil.

129.00 €

Specifications

ANSI Abrasion Rating ANSI 5
Certifications/Compliance (Europe) CE Cat III
Color Black
Exterior Finish Rough
Latex Free No
View More Specs

Products 4
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
16340486
View Documents
DuPont™
D15536316
Small, 8
129.00 €
12 pairs
In Stock
to see stock.
Add to basket
 
16350486
View Documents
DuPont™
D15536317
Medium, 9
129.00 €
12 pairs
Estimated Shipment: 17-01-2025
to see stock.
Add to basket
 
16360486
View Documents
DuPont™
D15536318
Large, 10
129.00 €
12 pairs
Estimated Shipment: 17-01-2025
to see stock.
Add to basket
 
16370486
View Documents
DuPont™
D15536319
X-Large, 11 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • 1.73 mm outer neoprene coating glove protects against a wide variety of chemicals including acids, caustics, solvents, grease and oil
  • Level 5 cut resistance (EN388: 2016) thanks to a 13 gauge engineered HPPE liner
  • CE CAT III - EN ISO 374-1:2016/TYPE A, AJKLMT
  • EN388: 2016 3X43E; ANSI Cut Level E - EN ISO 374-5:2016
  • Rough textured finish offers enhanced grip and good resistance to abrasion - Level 3 (EN388: 2003)
  • Food contact compatible
Specifications

Specifications

ANSI 5
Black
No
Gloves
68 mil
EN388: 2016 3X43E
Type A
Yes
13 gauge engineered HPPE liner
NP570
14 in.
CE Cat III
Rough
Neoprene
Gauntlet / Anatomical shape
1.73 mm
No
AJKLMT
Rolled
Lined
12 pairs per bag/6 bags per box: 72 total pairs
356 mm
Videos
SDS
Documents

Documents

Product Certifications

  1. Store away from light and humidity
  2. Rinse gloves in running water before removing, using a neutral detergent if necessary
  3. Gloves should not be used around heat, open flame, sparks or in potentially flammable environments
  4. For Professional Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.