missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tychem™ NP560
Resistant barrier against a range of chemicals, including acids, caustics, solvents, grease and oil. Ideal for heavy duty work or applications involving prolonged exposure to the presence of solvent.
102.00 €
Specifications
Certifications/Compliance (Europe) | CE Cat III |
---|---|
Color | Black |
Exterior Finish | Rough |
Latex Free | No |
Material | Neoprene |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16380486
|
DuPont™
D15536320 |
Small, 8 | |||||||
16390486
|
DuPont™
D15536321 |
Medium, 9 | |||||||
16300496
|
DuPont™
D15536322 |
Large, 10 | |||||||
16310496
|
DuPont™
D15536323 |
X-Large, 11 |
102.00 €
12 pairs |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||||
Description
- Featuring a 15-gauge seamless knit liner and a tactile non-slip grip, Tychem NP560 gloves offer superior support, excellent comfort and excellent protection
- The outer neoporene coating offers protection against a wide range of chemicals, including acids, caustics, solvents, grease and oil
- CE CAT III - EN ISO 374-1:2016/TYPE A, AJKLMT
- EN388: 2016 3031X - EN ISO 374-5:2016
- Rough textured finish offers enhanced grip and good resistance to abrasion - Level 3 (EN388: 2003)
Specifications
CE Cat III | |
Rough | |
Neoprene | |
Gauntlet / Anatomical shape | |
1.39 mm | |
No | |
AJKLMT | |
15 gauge seamless polyester knit liner | |
NP560 | |
14 in. |
Black | |
No | |
Gloves | |
55 mil | |
EN388: 2016 3031X | |
Type A | |
Yes | |
Lined | |
12 pairs per bag/6 bags per box: 72 total pairs | |
355 mm |
- Store away from light and humidity
- Rinse gloves in running water before removing, using a neutral detergent if necessary
- Gloves should not be used around heat, open flame, sparks or in potentially flammable environments
- For Professional Use Only