missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ Turb™ Series 430 Portable Turbidity Meters
With an accuracy of 0.01 NTU or ±2% of the measured value; these portable turbidity meters are ideal for all applications including drinking water testing, environmental monitoring, laboratory reference measurements and process control.
Specifications
Display Type | LCD |
---|---|
Sample Size | 20 mL |
For Use With (Application) | Used for all applications including drinking water testing, environmental monitoring, laboratory reference measurements and process control |
IP Rating | IP67 |
Accuracy | 0.01 NTU or ±2% of the measured value |
Description
- Portable turbidity meter with automatic calibration type
- Accuracy of 0.01 NTU or ±2% of the measured value
- Used for all applications including drinking water testing, environmental monitoring, laboratory reference measurements and process control
- Resolution of 0.01 from 0.00 to 9.99, 0.1 from 10 to 99.90, 1 from 100 to 1100
Specifications
LCD | |
Used for all applications including drinking water testing, environmental monitoring, laboratory reference measurements and process control | |
0.01 NTU or ±2% of the measured value | |
117 mm | |
4 x AA | |
0.6 kg |
20 mL | |
IP67 | |
0.01 from 0.00 to 9.99, 0.1 from 10 to 99.90, 1 from 100 to 1100 | |
86 mm | |
0°C to 50°C | |
2 Years |