missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Tubing with Quick Connection Coupling (PSU)
Transparent silicone tubing (20cm) with pre-assembled Quick Connection Coupling for vacuum-sided connection.
Brand: Sartorius 1ZA---0006
This item is not returnable.
View return policy
Description
Transparent silicone tubing (20cm) with pre-assembled Quick Connection Coupling for vacuum-sided connection.
Inner diameter: DN 10, outer diameter: DN 20, wall thickness: 5mmSpecifications
Transparent | |
Tubing | |
Quick Connection Coupling | |
20 cm | |
DN 10 |
Vacuum sided | |
Silicone | |
Tubing with Quick Connection Coupling | |
5mm Wall thickness |