missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Receive uncompromised sample protection for -50°C to -86°C applications with Thermo Scientific™ TSE Series -86°C Upright Ultra-Low Temperature Freezers, designed for daily sample protection and dependability.
Key Features
- Microprocessor Controls: Centralized, eye-level information center, including microprocessor control and monitoring system ensures all controls and displays are easy to reach and read
- State-of-the-art refrigeration system: improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
- 1 in. (25 mm) access port: allows for the use of inexpedient probes or instrumentation.
- Secure inner doors: Four inner doors reduce cold air loss and improve temperature recovery after door closings
- Single-hand operation: Easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
Construction
- Rugged, heavy gauge, cold-rolled steel cabinets: with a powder coat paint finish for a uniform exterior that resists chipping and rust
- Painted Galvanneal interior (stainless steel option available)
- 5 in. (127 mm) foamed-in-place, polyurethane insulation: reduces power consumption, maintains temperature setpoint and combined with triple-point door gasket, provides longer holding time in the event of a door opening
- Water-cooled condenser option available
Optional Features
- Optional CO2 or LN2 back-up: Optional choice of CO2 or LN2 safety backup systems for additional sample protection in the event of a power or mechanical failure
- Optional chart recorder: Optional built-in chart recorder can be installed at eye level on our TSE -86°C models
- Warranty varies by country, please contact us for details
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ TSE Series -86°C Upright Ultra-Low Temperature Freezers