missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bollé Safety Tryon Platinum™ Clear Safety Glasses
Safety glasses with clear lenses that are essential indoors.
18.40 € - 23.45 €
Specifications
Lens Coating | PLATINUM™ coating |
---|---|
Certifications/Compliance | EN 166 ft. CE |
Lens Tint | Clear |
Product Type | Safety Spectacles |
Frame Color | Black, Blue |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
15821745
|
Bollé Safety
TRYOPSI |
Tryon |
18.40 €
Each |
Estimated Shipment: 28-11-2024
Log in to see stock. |
|||||
15831745
|
Bollé Safety
TRYOTGPSI |
Tryon Over-the-glasses |
23.45 €
Each |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
Description
- Ultra wrap-around frames, with a sporty design
- PLATINUM™ coating
- Co-injected PC/TPR temples
- Non-slip adjustable bridge
- FLEX 160°; temples
- OTG model can be worn over most prescription spectacles and has extendable temples
Specifications
PLATINUM™ coating | |
Clear | |
Black, Blue | |
Polycarbonate | |
None |
EN 166 ft. CE | |
Safety Spectacles | |
Black | |
Co-injected Polycarbonate, TPR | |
Wrap-around |