missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ PFA Sample Containers with Screw Caps

These PFA Sample Containers with Screw Caps are perfectly suited for sample collection, transport and storage.

Brand:  BrandTech™ 130597

Product Code. 10596942

  • 81.85 € / Each
Estimated Shipment: 08-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Supplied with a PFA screw cap
  • Autoclavable at 121°C and easy to clean
  • Can withstand temperatures from −200° to +250°C
Specifications

Specifications

54 mm
180 mL
-200°C to +250°C
Autoclavable
112 mm
Sample Container
PFA
Collection, storage and transport of samples
PFA
Screw Cap
1/Pk.
GL 56
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers