missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ PTFE Microbore Tubing
Minimize friction and maximize chemical resistance with microbore tubing. Cole-Parmer™ PTFE Microbore Tubing is ideal for extreme temperatures and harsh chemical environments.
35.85 € - 52.45 €
Specifications
Certifications/Compliance | UL-recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements. |
---|---|
Material | PTFE |
For Use With (Application) | Use this translucent tubing in extreme temperatures and in harsh chemical environments |
Color | Translucent |
Maximum Pressure | 4000 psi |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
15209822
|
Masterflex™
06417-11 |
0.3 mm |
35.85 €
30m |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
15382240
|
Masterflex™
06417-31 |
0.81 mm |
52.45 €
1 roll |
Estimated Shipment: 11-04-2025
Log in to see stock. |
|||||
11789749
|
Masterflex™
06417-21 |
5.58 mm |
36.10 €
Each |
Estimated Shipment: 11-04-2025
Log in to see stock. |
|||||
Description
PTFE tubing resin is UL-recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements.- Chemically inert
- Low permeability
- Lowest friction coefficient of any tubing
- Temperature range is -400 to 500°F (-240 to 260°C); melts at 620°F (327°C)
- Tensile strength is 2500 to 4000 psi
Specifications
UL-recognized and complies with FDA (21 CFR 177.1550) and USP Class VI requirements. | |
Use this translucent tubing in extreme temperatures and in harsh chemical environments | |
4000 psi |
PTFE | |
Translucent | |
260°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title