Learn More
Thermo Scientific™ TracePLOT TG-BOND Sieve 5A GC Columns
Separate AR/O2 and other permanent gases using GC columns with the latest innovations in PLOT technology.
1005.44 € - 1448.86 €
Specifications
Stationary Phase | TracePLOT™ TG-BOND Msieve 5 A |
---|---|
Max. Temperature | Up to 300°C |
For Use With (Application) | Separation of Ar/O2 and Other Permanent Gases Analysis, GC for Refinery or Natural Gases, Separation of Ar/O2 and Other Permanent Gases |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | ||||
10671386
|
Thermo Scientific™
26003-6010 |
15 m | 0.32 mm |
1005.85 €
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
||||
10681386
|
Thermo Scientific™
26003-6040 |
30 m | 0.32 mm |
1321.38 €
Each |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||||
10198024
|
Thermo Scientific™
26003-6070 |
15 m | 0.53 mm |
1005.44 €
Each |
Estimated Shipment: 11-11-2024
Log in to see stock. |
||||
10371385
|
Thermo Scientific™
26003-6100 |
30 m | 0.53 mm |
1448.86 €
Each |
Estimated Shipment: 21-11-2024
Log in to see stock. |
||||
Description
For separation of AR/O2 and other permanent gases, Thermo Scientific™ TracePLOT TG-BOND Sieve 5A GC Columns deliver consistent, reproducible results.
Applications:- Permanent gases
- Refinery or natural gases
- Advanced coating and deactivation processing ensures the integrity of the coating porous layer for optimal chromatographic efficiency.
- The deactivation process yields a sharp peak for CO elution, eliminating tailing commonly seen in other columns.
- High retention of the molecular sieve facilitates separation of permanent gases at temperatures above ambient.
- Uniform particles remain adherent to the tubing even following continuous valve cycling.
- GS-Sieve
- HP PLOT Molsieve
- CP-Molsieve 5A
- Molsieve 5A
- AT™-Molsieve
- PLT-5A
- Rt™-Sieve 5A
Specifications
TracePLOT™ TG-BOND Msieve 5 A | |
Up to 300°C | |
Separation of Ar/O2 and Other Permanent Gases Analysis, GC for Refinery or Natural Gases, Separation of Ar/O2 and Other Permanent Gases |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.