missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughBond™ B-489 Matte Polyester Labels with an Aggressive Adhesive
For use in commercial/industrial applications. Brady B-489 matte polyester labels with an aggressive adhesive are for use with BMP71 printer.
64.00 € - 74.70 €
Specifications
Certifications/Compliance | UL Recognized, CSA Approved |
---|---|
Description | Chemical, Corrosion, Humidity, UV and Weather-Resistant |
Adhesive Type | Rubber, Permanent |
Color | White |
Finish | Matte |
Product Code | Brand | Size (Metric) | Size (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Size (English) | Price | Quantity & Availability | |||||
11731725
|
Brady™
114947 |
25.7 x 12.7 mm (W x H) | 1 x 0.5 in. (W x H) | N/A | ||||||
11737364
|
Brady™
114800 |
38.1 x 12.7 mm (W x H) | 1.5 x 0.5 in. (W x H) | N/A | ||||||
11717284
|
Brady™
114817 |
38.1 x 38.1 mm | 1.5 x 1.5 in. | N/A | ||||||
11717114
|
Brady™
114829 |
101.6 x 48.3 mm (W x H) | 4 x 1.9 in. (W x H) | N/A | ||||||
Specifications
UL Recognized, CSA Approved | |
Rubber, Permanent | |
Matte | |
Asset Tracking Label | |
BMP™71 Printer |
Chemical, Corrosion, Humidity, UV and Weather-Resistant | |
White | |
Polyester (B-489) | |
Asset Tracking; Barcode Labeling; Component and Equipment ID; General and Industrial ID; Panel Labeling; Rating Plates; Voice and Data ID | |
0.0044 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ ToughBond™ B-489 Matte Polyester Labels with an Aggressive Adhesive