missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ ToughBond™ B-422 Polyester BMP71 Printer Labels with Permanent Adhesive
For use in commercial/industrial applications. Brady B-422 polyester label are for use with BMP71 printer.
Brand: Brady™ 114833
This item is not returnable.
View return policy
Specifications
UL Recognized; CSA Accepted | |
Acrylic, Permanent | |
Gloss | |
Asset Tracking Label | |
BMP™71 Printer | |
500/Roll | |
1.5 x 0.75 in. (W x H) | |
-40°C to +100°C | |
0.102 mm | |
9.53 x 38.10 mm | |
9.53 mm |
Chemical, Corrosion, Humidity, UV and Weather-Resistant | |
White | |
Polyester (B-422) | |
Component ID, Equipment ID, Barcoding, Panel ID, Voice/Data ID, Asset tracking, Rating plates, General purpose ID | |
1 | |
Rectangle | |
38.1 x 19 mm (W x H) | |
0.004 in. | |
12.70 mm | |
38.10 mm |