missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Tip for PowderThief Sampler 25mm Diameter

Extensively used throughout the pharmaceutical, chemical and food industries around the world. Sampling Systems™ Tip for PowderThief Sampler 25mm Diameter allow a single sampler to be used to accurately sample a range of different volumes.

67.30 €

Specifications

Product Type Tip
Material Stainless Steel (316L)
For Use With (Application) Powder sampling
Diameter (Metric) 25 mm
View More Specs

Products 3
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
15819201
View Documents
Sampling Systems™
1030CT-10
10 mL
67.30 €
Each
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
15829201
View Documents
Sampling Systems™
1030CT-20
20 mL
67.30 €
Each
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
15839201
View Documents
Sampling Systems™
1030CT-25
25 mL
67.30 €
Each
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
Description

Description

  • Made from high quality 316L stainless steel
  • Wide range of sample sizes
  • Wide range of sampler lengths
  • Easy to use
  • A range of tips that let a single sampler be used to accurately sample a range of different volumes
Specifications

Specifications

Tip
Stainless Steel (316L)
Powder sampling
25 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.