missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Thermoblock for 4 Slides
Click to view available options
For Use With (Equipment):
4 Slides Hybridization Compatible with the ThermoMixer™Comfort
Description
- For 4 slides
- Ideal for hybridization experiments on slides, e.g., Microarrays, FISH and CISH
- Increased hybridization efficiency due to rapid and homogenous mixing of the sample (when using the Thermomixer comfort)
- Uniform heating and atmospheric control improves signal-to-background ratio, increases signal intensity and results in excellent reproducibility
- High level temperature stability during hybridization
- System ensures the highest level of homogeneity of the hybridization parameters between the chambers
- Reservoir pads ensure high air humidity
- Light-proof interior
Specifications
Specifications
For Use With (Equipment) | 4 Slides Hybridization Compatible with the ThermoMixer™Comfort |
Holds | Slide dimensions of 75 - 76.5mm in length, 25 - 26mm wide, and 0.9 o 1.2mm in height |
No. of Places | 4 |
Type | Block |
Speed | 1400rpm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'