missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Aquasil™ C18 Javelin™ Guard Columns
Offer convenient, easy-to-use protection for analytical HPLC columns
410.04 € - 508.00 €
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Particle Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Length (Metric) | Particle Size | Price | Quantity & Availability | |||
11523311
|
Thermo Scientific™
77503-012106 |
2.1 mm | 10 mm | 3 μm | N/A | ||||
11543311
|
Thermo Scientific™
77503-023006 |
3 mm | 20 mm | 3 μm | N/A | ||||
11563311
|
Thermo Scientific™
77505-014006 |
4 mm | 10 mm | 5 μm | N/A | ||||
11583311
|
Thermo Scientific™
77505-022106 |
2.1 mm | 20 mm | 5 μm | N/A | ||||
Description
- Direct-connection, finger-tight design for convenience and maximum efficiency
- Patented design requires no holder, allowing quick and easy replacement
- Thermo Scientific polar endcapped C18 phase
- Alternative selectively compared to conventional C18 phases
- Retention of polar compounds
- Compatible with 100% aqueous mobile phases
Specifications
C18 |