missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Vertex™ Wipers

For maximum abrasion resistance.

Brand:  Texwipe™ TX29

 View more versions of this product

Product Code. 15515130

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

 

  • Made of 100% polyester
  • Dry wiper
  • Double-knit design
  • Have sealed laser edge
  • Nonsterile
  • Available in High Durability, High Sorption and the Microdenier Series
  • Sorbency capacity is between 350 and 450mL/m2

 

Specifications

Specifications

Dry Wipers
22.9 cm
22.9 cm
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Sharp sealed laser
Ideal for use on surfaces with sharp edges and spill control
Non-sterile
9 in.
9 in.
Polyester
Double-knit
9 x 9 in. (22.86 x 22.86 cm)
150/Bag
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers