Learn More
Texwipe™ CleanTip™ Swabs: Specialty Series
Certified to be silicone free
Brand: Texwipe™ TX726
Description
Specialty Series
Two swabs uniquely suited for specialized applications
Ultraclean head materials are precision molded so that every swab is constructed to exacting tolerances
Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
High-precision automated process guarantees consistent performance, sizing and cleanliness
Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
Each outer bag is individually lot-coded for easy traceability and quality control
Nylon Microswab™
- For delicate applications requiring pinpoint accuracy 0.9mm diameter quill tip constructed of bundled nylon fibers mechanically bound to long handle Capillary capabilities facilitate absorption and application of small amounts of solvents and solutions
- Point-of-use polyester swab for cleaning ionizer tips in cleanroom environments Polyester brush tip with breakable glass ampule containing 91% isopropyl alcohol When crushed using protective plastic sleeve, polyester brush in tip is saturated and swab is ready for use
Specifications
Polyester tip with ampule reservoir of 0.50mL 91% Isopropyl Alcohol / 9% DIW | |
1.89 in. | |
Transparent | |
9.5mm | |
1.73 in. | |
0.39 in. | |
4.1mm | |
83mm | |
Ampule with 91% IPA / 9% DIW in a Polymer sleeve |
0.37 in. | |
Solvent cleaning and maintaining of ion emitter tips, cleaning of grooves, tracks, slots and other small spaces, removing adhesive buildup, solvent cleaning sensitive surfaces such as optical assemblies | |
Swab | |
47.6mm | |
44mm | |
10mm | |
0.12 in. | |
0.327 in. | |
Polyester |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.