missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Testo™ Testoterm™ Self-Adhesive Foil Thermometer Strips
Monitor the temperature of moving or small objects and long-term monitoring of transport and storage temperatures. Testoterm™ Self-Adhesive Foil Thermometer Strips can be applied to a variety of different surfaces.
41.60 € - 118915.00 €
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
10579091
|
Testo™
0646 1724 |
116°C to 154°C |
41.60 €
Pack of 10 |
Estimated Shipment: 13-11-2024
Log in to see stock. |
|||||
10078480
|
Testo™
0646 2532 |
161°C to 204°C |
118915.00 €
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Self-adhesive temperature strips
- Change color when thresholds are exceeded within 2 to 3 seconds
- Measuring range +116 to +154°C
Specifications
50 x 18 mm | |
±1.5°C |