missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Test Tubes with NS Joint without Graduation

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

69.00 € - 90.00 €

Specifications

Material Borosilicate Glass (3.3)
Diameter (Metric) 16 mm
View More Specs

Products 2
Product Code Brand Description Diameter (Metric) Height (Metric) Price Quantity & Availability  
Product Code Brand Description Diameter (Metric) Height (Metric) Price Quantity & Availability  
10593135
View Documents
Lenz Laborglasintrumente
05700207
Hexagonal glass stopper 16 mm 100 mm
90.00 €
Pack of 10
Estimated Shipment: 03-02-2025
to see stock.
Add to basket
 
10657590
View Documents
Lenz Laborglasintrumente
05700010
Without stopper 16 mm 125 mm
69.00 €
Pack of 10
Estimated Shipment: 03-02-2025
to see stock.
Add to basket
 
Description

Description

  • With round bottom
  • With NS socket
  • Available without stopper
  • With PE stopper or with hexagonal hollow glass stopper
  • Made of DURAN™ tubing
Specifications

Specifications

Borosilicate Glass (3.3)
16 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.