missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Tempsafe Label 60°C
Reversible hot warning surface indicator
Brand: Thermographic Measurements Ltd Z01ETHE060N01B1
This item is not returnable.
View return policy
Description
Specifications
ISO 9001 | |
For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications | |
4 mm | |
11 mm | |
2 to 5 seconds | |
Wax-melt Technology | |
Irreversible Temperature Indicator | |
Tempsafe Label 60°C to 70°C | |
70°C | |
60°C to 70°C |
Single-use | |
0.15 in. | |
40 to 60% | |
Polyester Film, Acrylic Adhesive | |
Tempsafe Label 60°C to 70°C | |
9 g | |
0.43 in. | |
70°C | |
140°F to 158°F | |
Yes |