missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Dri-Block™ Analog Block Heaters

Product Code. 11523799
Click to view available options
Temperature Range (Metric):
Ambient +5° to 100°C
Ambient +5° to 200°C
No. of Blocks:
2
3
Wattage:
300 w
450 w
Temperature Stability:
At 40°C ±0.05°C; at 100°C ±0.1°C
At 40°C ±0.1°C; at 100°C ±0.15°C
This item is not returnable. View return policy
This item is not returnable. View return policy

Use these heaters as a dry, constant temperature source for various lab and research applications. All models have independent indicator lights to show main power, heater action, and over-temperature cut out.

  • Precision-engineered heaters with excellent temperature accuracy
  • Versatile range of interchangeable heating blocks work with many size sample tubes and plates
  • Take up less storage space - lightweight and flat-top surface allows units to be stacked when not in use
  • 230 VAC operation
  • Calibrated rotary dial for temperature set in 2°C increments
  • Excellent stability of ±0.05°C at 40°C
  • Includes block extraction tool and a power cord with UK and European plug
  • Ideal for all of your sample heating requirements, or for research or general chemistry applications

Specifications

Temperature Range (Metric) Ambient +5° to 200°C
Type Dry Bath/Block
Heating Rate 30° to 200°C in 30 minutes
No. of Blocks 3
Temperature Stability At 40°C ±0.1°C; at 100°C ±0.15°C
Warranty 3 Years
Dimensions (L x W x H) 279 x 260 x 105 mm
Length (Metric) 295 mm
Width (Metric) 260 mm
Height (Metric) 105 mm
Shipping Weight (Metric) 6 kg
Electrical Requirements 230 V, 50/60 Hz, 450 w
Voltage 230 V
Wattage 450 w
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.