missing translation for 'onlineSavingsMsg'
Learn More

Techne™ 3PRIMEBASE Thermal Cyclers

Full color touchscreen display, easy programming and intuitive user interface, which provides an unrivalled user experience

Specifications

Electrical Requirements 100-230V 50-60Hz, 155w
View More Specs

Description

Description

  • Pre-installed templates allows quick creation of complicated programs via intuitive touch interface (3.5 in. VGA with graphical display)
  • Programs can be transfered between instruments via USB or to PC
  • Internal memory can hold 1000 programs with unlimited storage available on USB data stick
  • Small space-saving footprint
  • Auto re-start on power failure
  • Block options; 24 x 0.2mL (compatible with 8-well microtube strips) and 18 x 0.5mL
  • Electrical requirements: 100-230V 50-60Hz, 155w

Specifications:

  • Block temperature range: 4° to 100°C (4°C final hold)
  • Block uniformity at 55°C: <±0.3°C
  • Temperature accuracy at 55°C: <±0.25°C
  • Maximum heating rate: 3.0°C/sec
  • Fixed heated lid pressure
  • Type: 2 x peltier element/block
  • L x W x H: 350 x 210 x 280mm
  • wt: 6kg

Warranty

4 years warranty

Specifications

Specifications

100-230V 50-60Hz, 155w
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.