missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Tapered PTFE Stir Bars
Provides similar action as oval or pivot ring stirrers. Cowie Technology™ Tapered PTFE Stir Bars are stable and autoclavable for a wide variety of uses.
Brand: Fisherbrand™ 001.1925
Description
- Stable, general-purpose magnetic stir bar
- Tapered ends provide similar action as oval or pivot ring stirrers
- Autoclavable
Specifications
Autoclavable | |
White | |
Containers & Vessels / Stirrer Hot Plates | |
8 mm | |
5/Pk. | |
Stir Bar |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
PTFE | |
25 mm | |
Tapered Cylindrical |