missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Tape controlled environment polyethylene white 51mm x 33m
CSLB™ MicroSeal™ tape ensures an effective seal between glove and garment for cleanroom gowning, or for plate sealing, bundling and labelling applications.
Brand: Micronova™ CSLB-236WH
This item is not returnable.
View return policy
Description
- Perforations at 3inch intervals allow user to bind and tearat optimal length
- Removes cleanly leaving no residue
- Wound on a 3inch plastic core with no liner - less waste to discard!
- Can be written on with fibre tip and permament markers
Specifications
Acrylic | |
Non-sterile | |
12 lb./in. |
Polyethylene | |
Perforations at 3 in. intervals allow the user to bind and tear at the optimum length to secure glove | |
36 yd. x 2 in. |