Learn More
Micronova™ Tape Controlled Environment
PCX™ Cleanroom tape can be used for colour-coding, sealing, labelling and masking, and various tasks within the cleanroom requiring pressure-sensitive qualities
Brand: Micronova™ PCX-2RE
Description
polyethylene, red 51mm x 33m PremiumSpecifications
Red | |
Polyethylene | |
Cleanroom use - color-coding, sealing, labelling and masking, or for pressure-sensitive applications | |
5.1 cm |
Roll | |
Non-sterile | |
33 m |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
044478-000 | Certificate of Compliance | 09/08/2024 | PCX-2RE |
025418-000 | Certificate of Compliance | 26/04/2021 | PCX-2RE |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.