missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific T500 Sample Tubes with Internal Thread
Simport™ Scientific T500 Sample Tubes with Internal Thread is used for storing and transporting biological materials.
Specifications
Sterility | Non-sterile |
---|---|
No. per Pack | 1000 |
Bottom Shape | Self-standing |
Autoclavable | Autoclavable |
Thread Style | Internal |
Description
- Made of polypropylene
- Withstand temperatures from −196°C to 121°C
- Max force: 17000g
- Withstand centrifugation
- Caps sold separately
Specifications
Non-sterile | |
Self-standing | |
Internal |
1000 | |
Autoclavable | |
Polypropylene |