missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SureSTART™ 16 mL EPA Certified Glass Screw Top Vials, Level 2 for High-Throughput Applications

Use SureSTART™ 16 mL EPA Certified Glass Screw Top Vials, Performance Level 2, to ensure high quality data with an uninterrupted workflow in high-throughput applications.

Brand:  Thermo Scientific™ 6ASV16EPA-2

94.05 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 17835224

  • 99.00 € / Pack of 200
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

Amber Glass
0.8 mL
SureSTART Level 2
70 mm
Screw Thread Vial
15 mL
18 mm
Flat Base
16 mL
EPA Certified
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ SureSTART™ 16 mL EPA Certified Glass Screw Top Vials, Level 2 for High-Throughput Applications >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.