missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperClear™ Specimen Collection and Transport Tubes - 5 mL
Includes attached cap and integral molded elastomeric seal
Brand: Labcon 3813-345-006-9
This item is not returnable.
View return policy
Description
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Validated Sterilization (ISO 11137) options are available for use in Research and Medical labs
- IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180, and IATA DGR UN3373 PI650 Mailing Tube Standards and Packaging Instructions for diagnostic and infectious specimens
- Includes attached cap and integral molded elastomeric seal
- Polypropylene USP Class VI resin
- Autoclavable (with caps attached)
- Centrifuging to 12,000 x G
- Minimum Temperature: -80°C
- Made in USA
Specifications
Specimen Collection and Transport Tube | |
Yes | |
Sterile | |
5 mL | |
Purple | |
15 mL | |
Clear | |
17 mm | |
1 mL | |
Frosted Writing Panel | |
500/Cs. | |
12,000 x g |
Yes | |
Polypropylene | |
0.17 oz. | |
IATA 95 kPa Certified, RNase/DNase Free, ATP Free, Endotoxin (Pyrogen) Free | |
Polypropylene | |
Screw Cap | |
Free Standing Tube | |
IATA DGR UN3373 Transportation | |
60.2 mm | |
118 mm | |
50/Pk. | |
15.2 mm |