missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sulfuric Acid, 7.5M, Chem Lab™
Click to view available options
Quantity:
1 L
Specifications
Specifications
Appearance | Colorless |
pH | <1 |
Composition | Sulfuric acid 7.5 mol/L |
Concentration | 735.6g H2SO4/l H2O = 15 N (±0.03/20°C) |
Density | 1.42g/mL |
Odor | Odorless |
Quantity | 1 L |
Physical Form | Liquid |
Solubility Information | Soluble in Water |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction