missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sulfuric acid, 0.1N (0.05M) standard solution, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 L
2.5 L
25 L
Packaging:
Plastic Bottle
Plastic jerrycan
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Volumetric standard solution
Specifications
Specifications
Boiling Point | 100.0°C |
Packaging | Plastic jerrycan |
Quantity | 25 L |
Solubility Information | Solubility in water: miscible. |
Safety and Handling
Product Identifier
- Sulfuric acid, 0.1N (0.05M) standard solution
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'