missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Rotator Drive Unit
Used in conjunction with a wide range of drums designed to take different sizes and types of vessels. Stuart™ Rotator Drive Unit accommodates a range of mixing applications with variable rotation speeds.
Brand: Cole-Parmer™ STR4
This item is not returnable.
View return policy
Description
The STR4 Rotator Drive Unit is used in conjunction with a wide range of drums designed to take different sizes and types of vessels. The five drums are designed to give different mixing actions. Speed of rotation is variable from 6 to 60rpm for a range of mixing applications. For added convenience a built in analogue timer can be set from 10 to 60 minutes. Alternatively the unit can be set for continuous operation.- Highly versatile - accepts a choice of 5 drums
- Built in timer
- Variable speed control 6 to 60rpm
- Rotation speed: 6 to 60rpm
- Dimensions (w x d x h): 650 x 250 x 250mm
- Net weight: 6.4kg
- Electrical Supply: 230V, 50Hz, 50W