missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Premium Digital Hot Plate Stirrer (Tangerine), Ambient to 450°C, Ceramic

Stirring Range: 50 to 2000 rpm; Shape: Square; Size: 6 x 6 in.

Brand:  Cole-Parmer™ CP152T

Product Code. 16301776

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Hot surface warning light flashes when plate temperature is above 50°C
  • Durable front panel resists spills and chemicals
  • Available in various plate surface and body color configurations
Specifications

Specifications

Ceramic
Tangerine
Tangerine Powder-Coated Metal
Digital
6 x 6 in.
Ambient to 450°C
50/60 Hz
30 cm
500 w
Square
15 L
230 V
(2) 25 mm PTFE-Coated Stir Bars, PTFE-Coated Temperature Probe, and Power Cord with Plug
230 VAC, 50/60 Hz
11.813 in.
9.3 cm
3 in.
18 cm
7 in.
Stirring Hotplate, Stirrer
1
50 to 2000 rpm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers