missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techne™ Plain Anodized Aluminum Dri Block Insert
Click to view available options
Width (Metric):
75 mm
225 mm
Description
- Versatile range of interchangeable heating blocks work with many size sample tubes and plates
- Heaters sold separately
Specifications
Specifications
For Use With (Equipment) | Techne Dri-Block Heaters |
Material | Anodized Aluminum |
Type | Block |
Width (English) | 3 in. |
Width (Metric) | 75 mm |
Height (English) | 2 in. |
Height (Metric) | 50 mm |
Depth (Metric) | 95 mm |
Weight (Metric) | 0.01 kg |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'