missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Heater Block Inserts
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
Description:
Large Base
Medium Base
Small and Medium Bases
Quantity:
1/Ea.
3/Pk.
Description
- Safest way to heat round-bottom flasks
- Flexible modular system for a wide range of sizes up to 500 mL
- Low-well design is perfect for multi-neck flasks
Specifications
Specifications
Description | Large Base |
Capacity (Metric) | 50 mL |
For Use With (Equipment) | SHB1000BASE |
Material | Anodized Aluminum |
Type | Block |
Quantity | 1/Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction