missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Storage Bottles with Threaded Connector

Product Code. 10166020
Click to view available options
Capacity (Metric):
5 L
10 L
25 L
60 L
This item is not returnable. View return policy
This item is not returnable. View return policy

Buerkle™ Storage Bottles with Threaded Connector has thick sides with sturdy carrying handle for safe transport and storage.

  • The venting valve (accessory) lets air into the container in order to prevent a vacuum in the bottle
  • The canister can also be used as a settling canister
  • Via a threaded connector, a spigot or other accessories with an inner thread/cap nut of 3/4 in. can be attached
  • HDPE
  • Bottle opening diameter 50mm

Specifications

Capacity (Metric) 10 L
Color Transparent
For Use With (Application) Foodstuffs
Includes Closure, 1 handle, threaded connector
Material HDPE
Transparency Yes
Thread Size (Metric) 50 mm
Closure Included Yes
Graduated Yes
Height (Metric) 427 mm
Product Type Storage Bottle
Closure Material HDPE
Diameter (Metric) 206 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'