missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare Swabbing Templates
These swabbing templates are ideal for ensuring consistency when swabbing for cleaning validation purposes. They are made in a cleanroom and come individually bagged to help reduce the risk of contamination.
203.00 € - 237.00 €
Specifications
Product Type | Swabbing Template |
---|---|
Material | HDPE |
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Graduated | No |
Product Code | Brand | Sterility | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Dimensions (L x W) | Price | Quantity & Availability | ||||
17992062
|
Sampling Systems™
8888H-50 |
Non-sterile | 50 x 50 mm |
203.00 €
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17972072
|
Sampling Systems™
8888H-50S |
Sterile | 50 x 50 mm |
230.00 €
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17942122
|
Sampling Systems™
8888H-100 |
Non-sterile | 100 x 100 mm |
212.00 €
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17982062
|
Sampling Systems™
8888H-100S |
Sterile | 100 x 100 mm |
237.00 €
Pack of 50 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Available sterile or non-sterile
- Ensures consistent validation results
Specifications
Swabbing Template | |
Not Autoclavable | |
No |
HDPE | |
Single-use |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title