missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Slot Samplers
BIOPHARMA

Improve your powder sampling with the SteriWare™ Slot Sampler. With single use Slot Samplers you will be able to quickly take multilevel samples from a wide range of powders and granules. SteriWare™ Slot Samplers are widely used throughout the food and pharmaceutical industries.

Brand:  Sampling Systems™ 8073H-300

 View more versions of this product

Product Code. 17594596

  • 186.00 € / Pack of 20
Estimated Shipment: 29-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The sterile, disposable Slot Sampler is ideal for taking a multilevel, cross sectional sample from powders and granules.
  • It is available in 2 diameters which gives the option of standard volume or large volume sampling from multiple points.
  • The standard 25 mm diameter version is available in various lengths.
  • Simple to use.
    • Push the sampler into the powder and rotate the handle to open the sampler and take the sample.
    • Close and remove the sampler.
  • Made from food grade HDPE.
  • Conforms to the latest FDA and EU requirements.
  • BSE/TSE free.
  • The samplers are manufactured, assembled and packed in a cleanroom to ensure cleanliness.
Specifications

Specifications

HDPE
Single-use
Individually Bagged
75 mL
Non-sterile
420 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers