missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Slot Samplers
Improve your powder sampling with the SteriWare™ Slot Sampler. With single use Slot Samplers you will be able to quickly take multilevel samples from a wide range of powders and granules. SteriWare™ Slot Samplers are widely used throughout the food and pharmaceutical industries.
Brand: Sampling Systems™ 8073H-300S
This item is not returnable.
View return policy
Description
- The sterile, disposable Slot Sampler is ideal for taking a multilevel, cross sectional sample from powders and granules.
- It is available in 2 diameters which gives the option of standard volume or large volume sampling from multiple points.
- The standard 25 mm diameter version is available in various lengths.
- Simple to use.
- Push the sampler into the powder and rotate the handle to open the sampler and take the sample.
- Close and remove the sampler.
- Made from food grade HDPE.
- Conforms to the latest FDA and EU requirements.
- BSE/TSE free.
- The samplers are manufactured, assembled and packed in a cleanroom to ensure cleanliness.
Specifications
HDPE | |
Single-use | |
Individually Bagged |
75 mL | |
Sterile | |
420 mm |