missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Disposable Knife
Use straight from the bag without the need for costly cleaning. Sampling Systems™ SteriWare™ Disposable Knife is ideal for preparing samples as well as general laboratory use.
31.05 € - 78.35 €
Specifications
Material | HDPE |
---|---|
Disposable | Single-use |
Color | White |
Length (Metric) | 160 mm |
Length (Metric) Handle | 100 mm |
Product Code | Brand | Sterility | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Description | Price | Quantity & Availability | ||||
15561960
|
Sampling Systems™
8039H-100S |
Sterile | Individually Bagged |
78.35 €
Pack of 100 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
15859421
|
Sampling Systems™
8039A-100 |
Non-sterile | Not Individually Bagged |
31.05 €
Pack of 100 |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
15869421
|
Sampling Systems™
8039H-100 |
Non-sterile | Individually Bagged |
48.55 €
Pack of 100 |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
Description
- Moulded and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming HDPE
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- No Cross Contamination
- No Cleaning required
Specifications
HDPE | |
White | |
100 mm |
Single-use | |
160 mm |