missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ SteriPlast™/LaboPlast™ Sampling Scoop
Can be used to take samples of powders, granulates and pastes. The long handle makes it possible to sample larger containers even with little content or to reach through narrow openings.
Brand: Buerkle™ 5378-5017
26.37 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- The sampling scoop with long handle can be used to take samples of powders, granulates and pastes.
- The long handle makes it possible to sample larger containers even with little content or to reach through narrow openings.
- With the straight bottom of the scoop, the medium can be scooped up directly from the bottom of the container.
- PS, white
- Individually packaged
- Handle length 300 mm
- For single use
- Clean room manufactured (clean room class 7)
- Complies with EU food requirements and FDA regulations
Specifications
Shovel | |
Not Autoclavable | |
3.38 oz. | |
Single-use | |
White | |
10 |
Polystyrene | |
Long-handled | |
100 mL | |
Non-sterile | |
Complies with EU food rrequirements and FDA regulations | |
300 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction