missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ SteriPlast™/LaboPlast™ Bio Ladle
Suitable for taking samples of liquids and viscous media as well as powders and granulates. The ladle has a very smooth bottom and rounded corners. This makes it possible to reach into any corner of a container or to take medium directly from the bottom of the container.
28.50 € - 35.25 €
Specifications
Product Type | Sampler |
---|---|
Material | Bio-PE |
Autoclavable | Not Autoclavable |
Includes | Long Handle |
Capacity (Metric) | 30 mL |
Description
- Product made from renewable raw materials
- Bio-PE, white
- Individually packaged
- Handle length 300 mm
- For single use
- Clean room manufactured (clean room class 7)
- Complies with EU food requirements and FDA regulations
Specifications
Sampler | |
Not Autoclavable | |
30 mL | |
Complies with EU food requirements and FDA regulations |
Bio-PE | |
Long Handle | |
Single-use | |
300 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title