missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Sterility Testing Reusable System: Filter Holder
For use with Sterility testing System
175.00 € - 940.00 €
Product Code | Brand | Description | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Material | Price | Quantity & Availability | ||||
15992530
|
Sartorius
16523 |
Filter Holder, Glass cylinder | Glass |
175.00 €
Each |
In Stock
Log in to see stock. |
||||
15962520
|
Sartorius
16213 |
Filter Holder, Closed | Stainless Steel |
940.00 €
Each |
Estimated Shipment: 28-11-2024
Log in to see stock. |
||||
Description
Filter Holder - 14-555-806
- 130ml capacity; Filter dia., 47mm; Area, 12.5cm2
- Glass cylinder with Polypropylene base and sealing plug
- Anodized aluminum closing cap
- Vacuum only
- Autoclave at 121°C
- Closed, SAT
Specifications
12.5 cm2 |