missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Standard Sampler Cleaning Brushes
Ensure that the sampler is properly cleaned in order to prevent cross contamination. Sampling Systems™ Standard Sampler Cleaning Brushes are a range of brushes that are ideal for cleaning both stainless steel and plastic samplers.
24.75 € - 43.30 €
Specifications
Product Type | Cleaning Brush |
---|---|
Handle Material | Aluminum |
Diameter (Metric) Bristle | 30 mm |
For Use With (Equipment) | Tubes with 15 to 30mm Diameter |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
15859401
|
Sampling Systems™
8020A-1100 |
1100 mm |
30.90 €
Each |
Estimated Shipment: 02-04-2025
Log in to see stock. |
|||||
15869401
|
Sampling Systems™
8020A-1600 |
1600 mm |
37.15 €
Each |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
15879401
|
Sampling Systems™
8020A-2100 |
2100 mm |
43.30 €
Each |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||||
15889401
|
Sampling Systems™
8020A-600 |
600 mm |
24.75 €
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
Description
- Hygienic nylon brushes
- Robust aluminum handle
- Standard brush shape
Specifications
Cleaning Brush | |
Aluminum | |
30 mm | |
Tubes with 15 to 30mm Diameter |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title