missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Stainless Steel Wire Brush
Durable stainless steel wire brushes with nylon bristles are available in a variety of sizes for cleaning parts, tubing and hard to reach areas.
Brand: Micronova™ BRWM-22
This item is not returnable.
View return policy
Description
Micronova Stainless Steel Wire Brushes are excellent for cleaning valves, tubing, cylinders, narrow chambers and other hard to clean areas. The durable brushes are flexible enough bend through fittings but stiff enough for removing residues. The tapered versions add a level of cleaning versatility.
- Nylon bristle brushes with a stainless steel wire core
- Ideal for valves, tubing, cylinders and narrow chambers
- Flexible to bend through fittings but stiff enough to remove residues
- Tapered versions add cleaning versatility
- Available in a range of diameters from 0.25 to 2 inches
Specifications
Cleaning Brush | |
Medium Stiffness | |
Stainless Steel Wire | |
Fan Tip | |
Nylon bristle brushes with a stainless steel wire core | |
Item can be cleaned after use and hung up for optimal drying and sanitation purposes. | |
White | |
2 in. | |
5.1 cm | |
16 x 2 x 2 in.( 40.64 x 5 x 5 cm) | |
Non-filtered | |
Brush to Clean Tubing, Small Parts, and hard to reach areas. | |
16 in. | |
14 in | |
2 in. | |
Nylon, Stainless Steel | |
12/Pk. | |
10 x 6 in. | |
5.1 cm |
Nylon | |
No | |
Wire-wound with Loop | |
Non-sterile | |
Not Autoclavable | |
ISO 9001 Certified Facility; Certificate of Conformance; FDA Approved Materials | |
Store in a dry area, at ambient temperature with ideal air flow. | |
2 in. | |
5.1 cm | |
Reusable | |
No | |
Handle/Included, Part of Brush | |
2 in. | |
40.6 cm | |
35.6 cm | |
Each brush is individually packaged | |
Standard disinfectants and cleaning solutions | |
2 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction