missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JP Selecta™ Stainless Steel Tripod Support Stand
JP Selecta™ Tripod Support Rods is suitable for laboratory purposes to support tripod.
77.00 € - 112.00 €
Specifications
Material | Stainless Steel |
---|---|
Product Type | Tripod support rod |
Quantity | 1 Ea. |
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Weight (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Weight (Metric) | Price | Quantity & Availability | |||
12012365
|
JP Selecta™
6022710 |
10 mm | 600 mm | 1.8 kg |
102.00 €
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||
12022305
|
JP Selecta™
6002278 |
8 mm | 500 mm | 1.4 kg |
77.00 €
Each |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||
12022365
|
JP Selecta™
6022712 |
12 mm | 700 mm | 2.5 kg |
112.00 €
Each |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||
Description
- Made of AISI 304 stainless steel
Specifications
Stainless Steel | |
Tripod support rod | |
1 Ea. |