missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH Stainless-Steel Test Sieves, 200 mm Dia., with Calibration Certificate
174.00 € - 183.00 €
Specifications
Quantity | 1 Each |
---|---|
Type | Test Sieve |
Certifications/Compliance | ISO 3310/1 and ASTM E 11 |
Height (Metric) | 50mm |
For Use With (Application) | Separation, fractioning, particle size determination |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
10466821
|
RETSCH
60.331.002000 |
2 mm |
183.00 €
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
12324613
|
RETSCH
60.331.000600 |
600 μm |
176.00 €
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
12314613
|
RETSCH
60.331.000500 |
500 μm |
174.00 €
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
12334613
|
RETSCH
60.331.000800 |
800 μm |
176.00 €
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
12691535
|
RETSCH
60.331.000900 |
900 μm |
176.00 €
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||||
Specifications
1 Each | |
ISO 3310/1 and ASTM E 11 | |
Separation, fractioning, particle size determination | |
Stainless Steel |
Test Sieve | |
50mm | |
200 mm | |
Stainless Steel |