Learn More
Fisherbrand™ Stainless-Steel Test Sieves, 200 Dia. x 50 mm H, Pore sizes 10 mm and Smaller, ISO 3310/1
Use for separation, fractioning, or particle size determination. These stainless-steel test sieves have an internal height of 50 mm and diameter of 200 mm. Available in a wide range of pore sizes between 1mm and 10 mm.
Brand: Fisherbrand™ 200SBIW6.30
Description
- Stainless-steel frame with wire gauze
- Diameter: 200 mm
- Height: 50 mm
- ISO 3310/1
Specifications
1 Each | |
Test Sieve | |
Certificate of compliance with ISO 3310/1 or NFX 11-504 | |
For separation, fractioning, particle size determination | |
Stainless Steel |
6.3 mm | |
ISO 3310/1 | |
50mm | |
200 mm | |
Stainless Steel |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.