missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Stainless Steel Graduated Pouring Beakers

Product Code. 11737964
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
5000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Easily measure and pour samples with Stainless Steel Graduated Pouring Beakers.

  • Measure volumes easily with internal graduation markers
  • Great for higher temperatures— withstand temperatures up to 650°F (182°C)
  • Features easy grip handles for convenient pouring
  • Beakers are graduated in mL and oz.
  • Constructed of medium gauge 304 stainless steel

Specifications

Capacity (English) 33.8 oz.
Diameter (English) Outer 4.6 in.
Diameter (Metric) Outer 118 mm
Capacity (Metric) 1000 mL
Material Stainless Steel
Height (English) 5.2 in.
Height (Metric) 133 mm
Temperature (English) Max. Operating 800.1°F
Temperature (Metric) Max. Operating 426.7°C
Type Beaker
Sterility Sterile
Graduated Yes
Style Handled
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'