missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Steel Liquid Funnels
Stainless Steel Liquid Funnels are ideal for use with many different types of liquids.
24.20 € - 73.15 €
Specifications
Material | Stainless Steel |
---|---|
For Use With (Application) | Liquid handling |
Product Type | Filling Funnel (Liquid) |
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric)Top | Price | Quantity & Availability | |||||
15849601
|
Sampling Systems™
A244-50 |
50mm |
24.20 €
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
15899591
|
Sampling Systems™
A244-120 |
120mm |
38.35 €
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
15809601
|
Sampling Systems™
A244-150 |
150mm |
38.95 €
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
15819601
|
Sampling Systems™
A244-200 |
200mm |
43.30 €
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
15829601
|
Sampling Systems™
A244-250 |
250mm |
73.15 €
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
15839601
|
Sampling Systems™
A244-310 |
310mm |
60.35 €
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||||
Description
- Manufactured from durable 304 grade stainless steel
- Crevice-free construction
- Fluted spout to aid product flow
- Available in a wide range of top diameters to fit your specific needs
Specifications
Stainless Steel | |
Liquid handling | |
Filling Funnel (Liquid) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title