missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Stainless Steel Instrument Trays
Features a crevice free design that allows for easy cleaning. Sampling Systems™ Stainless Steel Instrument Trays are ideal for carrying tools and equipment.
15.40 € - 54.85 €
Specifications
Product Type | Tray |
---|---|
Material | Stainless Steel (AISI 304) |
Finish | Polished |
Product Code | Brand | Height (Metric) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
15809711
|
Sampling Systems™
A674-490 |
15 mm | 490 mm | 320 mm |
54.85 €
Each |
Estimated Shipment: 04-12-2024
Log in to see stock. |
|||
15879701
|
Sampling Systems™
A674-215 |
18 mm | 215 mm | 160 mm |
15.40 €
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||
15889701
|
Sampling Systems™
A674-295 |
18 mm | 295 mm | 197 mm |
29.60 €
Each |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||
15899701
|
Sampling Systems™
A674-395 |
11 mm | 395 mm | 275 mm |
36.10 €
Each |
Estimated Shipment: 18-12-2024
Log in to see stock. |
|||
Description
- Range of sizes
- Crevice free design
- High quality polished finished
- 304 Stainless Steel
Specifications
Tray | |
Stainless Steel (AISI 304) | |
Polished |