missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stainless Steel Covered Container
Click to view available options
Capacity (Metric):
300 mL
1500 mL
4000 mL
6000 mL
7400 mL
Description
- Made of medium gauge 304 Stainless Steel
- Non-corrosive
- Easy to clean
- Lid included
- Withstand temperatures to 650°F (182°C)
Specifications
Specifications
Diameter (Metric) Outer | 203mm |
Capacity (Metric) | 7400 mL |
Material | Stainless Steel |
Height (Metric) | 238mm |
Temperature (Metric) Max. Operating | 182°C |
Type | Container |
Sterility | Sterile |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'